Check Availability
  • 5.11 TACTICAL 

    Rapid Performance Polo,Dark Navy,S

  • Item # 38HG73
  • Mfr. Model # 41018
Rapid Performance Polo,Dark Navy,S Rapid Performance Polo,Dark Navy,S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 5.11 Tactical® Rapid Performance short sleeve polo merges operator-oriented performance and everyday wearability with a clean and professional appearance. The woven, snag-resistant polyester sleeves and a spandex/jersey cotton blend torso provide rugged durability and enhanced colorfast characteristics without sacrificing breathability or comfort. Raglan shoulders and gusseted sleeves ensure complete freedom of movement. Moisture-wicking, antimicrobial characteristics keep you cool and focused in any climate. Pen pockets at the left sleeve keep a writing implement within easy reach, mic loops at the shoulders keep you connected, and a zippered bicep pocket provides additional storage space.
Show More Close
 

Technical Specifications

Item # 38HG73
Mfr. Model # 41018
UNSPSC #53102703
Shipping Weight 0.7 lbs
Country of Origin Vietnam *
Item Rapid Performance Polo
Size S
Color Dark Navy
Material 100% Polyester
Length 29-3/4"
Fits Chest Size 34" to 36"
Sleeve Length Short Sleeve
Neck Size 14" to 14-1/2"
Closure Type Button
Fabric Polyester
Pockets 1
Binding Melamine Buttons (Center Front Placket) and Collar Band
Fabric Weight 5.3 oz.
Type Polo
Includes Zippered Bicep Pocket
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms