Check Availability
  • 5.11 TACTICAL 

    Rapid Assault Shirt,Multicam,2XL

  • Item # 14L554
  • Mfr. Model # 72185
Rapid Assault Shirt,Multicam,2XL Rapid Assault Shirt,Multicam,2XL Rapid Assault Shirt,Multicam,2XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This shirt is designed for breathability while under full armor. The lightweight fabric wicks perspiration and dries quickly, while the mesh side panels improve air flow to keep the wearer cool. The saddle-shoulder design allows a full range of motion, and the flat lock seams reduce chafing. The 1/2-zip front has a woven collar that can be worn up or down. Large dual shoulder pockets offer additional storage.
Show More Close
 

Technical Specifications

Item # 14L554
Mfr. Model # 72185
UNSPSC #46181526
Catalog Page 1810
Shipping Weight 1.2 lbs
Country of Origin Cambodia *
Item Rapid Assault Shirt
Size 2XL
Color Multicam
Material Cotton, Polyester, Spandex
Fits Chest Size 50" to 52"
Sleeve Length 36" to 36-1/2"
Neck Size 18" to 18-1/2"
Pockets 2
Binding Flat Lock Seams Prevent Chaffing
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms