Check Availability
  • 5.11 TACTICAL 

    Rapid Assault Shirt,Black,S

  • Item # 14D761
  • Mfr. Model # 72194
Rapid Assault Shirt,Black,S Rapid Assault Shirt,Black,S Rapid Assault Shirt,Black,S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This shirt is designed for breathability while under full armor. The lightweight fabric wicks perspiration and dries quickly, while the mesh side panels improve air flow to keep the wearer cool. The saddle-shoulder design allows a full range of motion, and the flat lock seams reduce chafing. The 1/2-zip front has a woven collar that can be worn up or down. Large dual shoulder pockets offer additional storage.
Show More Close
 

Technical Specifications

Item # 14D761
Mfr. Model # 72194
UNSPSC #46181526
Shipping Weight 1.0 lbs
Country of Origin Vietnam *
Item Rapid Assault Shirt
Size S
Color Black
Material Cotton, Polyester, Spandex
Fits Chest Size 34" to 36"
Sleeve Length 33" to 33-1/2"
Neck Size 14" to 14-1/2"
Pockets 2
Binding Flat Lock Seams Prevent Chaffing
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms