Check Availability
  • 5.11 TACTICAL 

    Radio and Phone Pouch, Nylon, Tan

  • Item # 22MM49
  • Mfr. Model # 56030
Radio and Phone Pouch, Nylon, Tan Phone/PDA Case,Nylon,Tan Phone/PDA Case,Nylon,Tan Phone/PDA Case,Nylon,Tan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22MM49
Mfr. Model # 56030
UNSPSC #43191501
Shipping Weight 0.25 lbs
Country of Origin Vietnam *
Item Phone/PDA Case
Type Pouch
Color Tan
Material Nylon
Length (In.) 3-3/4
Width (In.) 2-3/4
Number of Pockets (Inside) 1
For Use With MOLLE - Compatible Attachment System
Features Slickstick Molle Compatible System, High Impact Locking Clip, Prym Snaps
Item - Tactical Pouches Radio and Phone Pouch
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms