Check Availability
  • 5.11 TACTICAL 

    Professional Polo Tall, 3XL, Dark Navy

  • Item # 21V448
  • Mfr. Model # 41060T
Professional Polo Tall, 3XL, Dark Navy Professional Polo Tall,3XL,Dark Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This classic, 3-button shirt features dual pen pockets for convenience, along with a stay- flat, no-roll collar for a professional appearance.

The 100% cotton pique knit is treated to resist fading, wrinkling, and shrinking.
Show More Close
 

Technical Specifications

Item # 21V448
Mfr. Model # 41060T
UNSPSC #53102703
Shipping Weight 11.0 lbs
Country of Origin Vietnam *
Item Professional Polo Tall
Size 3XL
Color Dark Navy
Fits Chest Size 50" to 52"
Sleeve Length Short Sleeve
Type Short Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms