Check Availability
  • 5.11 TACTICAL 

    Professional Polo,Silver Tan,XS

  • Item # 6XZD4
  • Mfr. Model # 41060
Professional Polo,Silver Tan,XS Professional Polo,Silver Tan,XS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3-button polo shirts feature a stay-flat, no-roll collar for a professional appearance and dual pen pockets on the left sleeve. 100% cotton pique knit treated to resist fading, wrinkling, and shrinking.
Show More Close
 

Technical Specifications

Item # 6XZD4
Mfr. Model # 41060
UNSPSC #46181526
Catalog Page 1810
Shipping Weight 0.6 lbs
Country of Origin Vietnam *
Item Professional Polo
Size XS
Color Silver Tan
Material 100% Cotton
Length 28-1/8"
Fits Chest Size 30" to 32"
Neck Size 13"
Fabric Weight 6.8 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms