Check Availability
  • 5.11 TACTICAL 

    Professional Polo, S, Black

  • Item # 21W272
  • Mfr. Model # 61166
Professional Polo, S, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3-button polo shirt features a stay-flat, no-roll collar for a professional appearance and dual pen pockets on the left sleeve. 100% cotton pique knit treated to resist fading, wrinkling, and shrinking.
Show More Close
 

Technical Specifications

Item # 21W272
Mfr. Model # 61166
UNSPSC #53102703
Shipping Weight 1.0 lbs
Country of Origin Vietnam *
Item Professional Polo
Size S
Color Black
Material 100% Cotton, No Wrinkle, Shrink or Fade
Sleeve Length Short Sleave
Fabric Cotton
Pockets 2
Features Pen Pocket , No Wrinkle , Shrink or Fade, Collar Stays
Type Women's
Includes Pen Pocket
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms