Check Availability
  • 5.11 TACTICAL 

    Professional Polo,M,Silver Tan

  • Item # 21V474
  • Mfr. Model # 42056
Professional Polo,M,Silver Tan Professional Polo,M,Silver Tan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3-button polo shirt features a stay-flat, no-roll collar for a professional appearance and dual pen pockets on the left sleeve. 100% cotton pique knit treated to resist fading, wrinkling, and shrinking.
Show More Close
 

Technical Specifications

Item # 21V474
Mfr. Model # 42056
UNSPSC #53102703
Shipping Weight 10.0 lbs
Country of Origin Vietnam *
Item Professional Polo
Size M
Color Silver Tan
Fits Chest Size 38" to 40"
Sleeve Length Love Sleeve
Type Long Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms