Check Availability
  • 5.11 TACTICAL 

    Plate Carrier, Universal

  • Item # 22MM65
  • Mfr. Model # 56100
Plate Carrier, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Unlike traditional flak jackets and ballistic vests that can weigh you down and limit mobility, this lightweight vest lets you stay mobile and agile, while providing the protection that you need. The integrated web platform lets you attach and carry essential gear. A low-profile GrabDrag handle aids with recovery of downed personnel. Adjusts for custom fit.

• 500D nylon construction
• Water-resistant coating
Show More Close
 

Technical Specifications

Item # 22MM65
Mfr. Model # 56100
UNSPSC #46151504
Shipping Weight 2.6 lbs
Country of Origin Vietnam *
Item Plate Carrier
Size Universal
Material Nylon
Closure Type Hook-and-Loop
Color Sandstone
Type Tactical Vest
Number of Pockets (Outside) 1
For Use With NSN Ceramic Armor Plates
Features Padded Yoke Shoulder Straps with Aeropace Mesh, Padded Zonal Panels, Quick-release Cable, Water Resistant
Includes Extendable Reinforced Drap Handle
Type - Body Armor External
Series - Body Armor TacTec
Plate Type Included - Body Armor Hard Plate
Fits Waist Size - Body Armor 28" to 52"
Length - Body Armor 12-1/2"
Front Seated Length - Body Armor 12-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms