Check Availability
  • 5.11 TACTICAL 

    Pistol Pouch, Black, Shotgun Shells

  • Item # 32JV86
  • Mfr. Model # 56165
Pistol Pouch, Black, Shotgun Shells
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for maximum responsiveness and accessibility in tactical or breaching operations, this 12-round pouch offers an open-face design with individual elastic band slots that safely and securely keep your shotgun rounds within easy reach. An internal, reinforced board panel ensures maximum stability. Duraflex™ hardware ensures consistent and reliable action. An all-weather treatment layer repels soil and moisture. The shotgun ammo pouch is MOLLE and web gear compatible for quick and easy integration with your existing tactical uniform.

• 500 denier nylon construction
• 12 individual elastic band slots
Show More Close
 

Technical Specifications

Item # 32JV86
Mfr. Model # 56165
UNSPSC #46101801
Shipping Weight 0.5 lbs
Country of Origin Vietnam *
Item Shotgun Pouch
Type Single
Size Universal
Color Black
Material Water Resistant 500D Nylon, PU Back Coating
Length (In.) 6-1/4
Width (In.) 6-1/4
Number of Pockets (Inside) 0
Number of Pockets (Outside) 12
Closure Prym Snaps
Fits (12) Round Shotgun Shells
For Use With Shotgun Shells
Features (12) Elastic Band Slots to Hold and Secure Shotgun Shells, Board Reinforced Panel, 511 Web Platform and Belt Attachment Compatible. Open Design for Immediate Access to Shotgun Shells
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms