Check Availability
  • 5.11 TACTICAL 

    Performance Short Sleeve Polo, 5XL, Black

  • Item # 32JC96
  • Mfr. Model # 71049T
Performance Short Sleeve Polo, 5XL, Black Performance Short Sleeve Polo,5XL,Black
Qty
  • Web Price
    $62.83 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made of snag-resistant polyester jersey material, this classic 3-button shirt has mic clips on the center placket and shoulders, dual pen pockets, and a stay-flat, no-roll collar. The gusseted sleeves provide a full range of motion, and the antimicrobial fabric wicks away moisture for comfort in hot, humid environments.
Show More Close
 

Technical Specifications

Item # 32JC96
Mfr. Model # 71049T
UNSPSC #53102703
Shipping Weight 80.0 lbs
Country of Origin Bangladesh *
Item Performance Short Sleeve Polo
Size 5XL
Color Black
Material 100% Smart Weave(TM) Polyester Jersey Knit
Fits Chest Size 62" to 64
Sleeve Length Short Sleeve
Pockets 2
Binding 4-Hole Melamine Buttons, 20 Ligne Buttons
Fabric Weight 6.7 oz.
Type Short Sleeve
Includes Made of Fabric That Doesn't Snag When It Comes In Contact with Hook-and-Loop or Other Abrasive Surfaces. Mic-Clip Pockets are Conveniently Located On Each Shoulder, A Mic-Clip Loop is Placed At The Sternum Level and A Dual Pen-Pocket On The Left Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms