Check Availability
  • 5.11 TACTICAL 

    Performance Polo, M, Silver Tan

  • Item # 21W261
  • Mfr. Model # 61165
Performance Polo, M, Silver Tan Performance Polo,M,Silver Tan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made of snag-resistant polyester jersey material, this classic 3-button shirt has mic clips on the center placket and shoulders, dual pen pockets, and a stay-flat, no-roll collar. The gusseted sleeves provide a full range of motion, and the antimicrobial fabric wicks away moisture for comfort in hot, humid environments.
Show More Close
 

Technical Specifications

Item # 21W261
Mfr. Model # 61165
UNSPSC #53102703
Shipping Weight 1.25 lbs
Country of Origin Bangladesh *
Item Performance Polo
Size M
Color Silver Tan
Material 100% Polyester, No Wrinkle, Shrink or Fade
Sleeve Length Short Sleave
Fabric Polyester
Pockets 2
Features Pen Pocket , No Wrinkle , Shrink or Fade , MIC Clip
Type Women's
Includes Pen Pocket
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms