Check Availability
  • 5.11 TACTICAL 

    PDU L/S Class A Shirt, Tact, XL, Silver Tan

  • Item # 22MR75
  • Mfr. Model # 72344
PDU L/S Class A Shirt, Tact, XL, Silver Tan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with input from field operators, these comfortable twill shirts combine the features you want and the professional look you need to command respect in the field. A bi-swing shoulder design provides full mobility, while underarm vents help keep you cool and dry. Additional features include an integrated badge tab and an epaulette kit. Pass-through mic cord access helps keep you connected. Melamine buttons won't melt, burn, or crack. TeflonĀ®-treated for stain, soil, and moisture resistance
Show More Close
 

Technical Specifications

Item # 22MR75
Mfr. Model # 72344
UNSPSC #53102703
Shipping Weight 1.2 lbs
Country of Origin India *
Item PDU Long Sleeve Class A Shirt
Size XL
Color Silver Tan
Material 65% Polyester, 35% Cotton Twill
Fits Chest Size 46" to 48"
Pockets 4
Fabric Weight 5.78 oz.
Type Tactical
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms