Check Availability
  • 5.11 TACTICAL 

    NBT Duffle X-Ray,Universal,Black

  • Item # 32JV47
  • Mfr. Model # 56184
NBT Duffle X-Ray,Universal,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Quick, durable, multifunctional bag has a removable shoulder strap, linking compression straps, 2 sets of grab handles, and a mesh ditty bag. Web platform has strengthened back-stitching for strength. Self-healing YKK zippers. Material is back-coated and rip-resistant. 12"H x 12"W x 24"L.
Show More Close
 

Technical Specifications

Item # 32JV47
Mfr. Model # 56184
UNSPSC #53121602
Shipping Weight 1.95 lbs
Country of Origin Vietnam *
Item NBT Duffle X-Ray
Type Duffel Bag
Size Universal
Color Black
Material 600D Polyester, 1050D Nylon Water Resistant Fabrics with PU Coating
Number of Pockets (Inside) 2
Number of Pockets (Outside) 1
Closure YKK Self-Repairing Nylon Coil, Hook-and-Loop Closures
For Use With Accessories
Features Mesh Pockets Bag with Zipper Opening Compatible Toggle Attachment In Multiple 5.11 Configured Packs Attaches to The Interior for A Larger, Secondary See Through Organization Pocket, Exterior Laser Cut Web Platform for Customization, Dual Zippered Main Compartment, Large Zippered Wide Mouth Main Compartment, Compression Straps Placed On The Front and Back Panels, Attach/Detach Shoulder Strap Pad System. Multiple Haul Handles Positioned At The Top, Right, and The Left Side of The Bag
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms