Check Availability
  • 5.11 TACTICAL 

    Motorcycle Breeches. Size: 40", Fits Waist Size: 40", Inseam: R, Midnight Navy

  • Item # 32JG64
  • Mfr. Model # 74407
Motorcycle Breeches. Size: 40", Fits Waist Size: 40", Inseam: R, Midnight Navy Motorcycle Breeches,40,Midnight Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These breeches are specifically designed for the rigorous demands of mounted law enforcement personnel. They feature extra-thick, double-articulated knees to help provide greater maneuverability and responsiveness when riding. Bartacks in high-stress areas provide extra strength, and the PTFE-treated fabric resists moisture and stains. The double-thick fabric at the seat, calf, and inner knee provides comfort and helps prevent chafing. The lower legs feature zippered side vents for added ventilation in warmer weather. Gripper material at the inner waistband helps hold your shirt in place. Additional features include front slash pockets, rear welt flashlight pockets, and covert on-seam side pockets for holding your gear and accessories.
Show More Close
 

Technical Specifications

Item # 32JG64
Mfr. Model # 74407
UNSPSC #53102703
Shipping Weight 2.3 lbs
Country of Origin Vietnam *
Item Motorcycle Breeches
Size 40"
Color Midnight Navy
Fits Waist Size 40"
Garment Style Motorcycle Breeches
Inseam R
Material 76% Polyester, 24% Cotton with PTFE Coating and Cavalry Stretch Twill (Main Body), 80% Polyester 20% Cotton Plain Weave (Pocketing)
Binding Metallic YKK Zipper with Locking Slider, Metal Hook-and-Eye, 4-Hole Melamine Buttons
Fabric Weight 10 oz.
Pockets 8
Includes PTFE Treated for Spill and Stain Resistance, Self Adjusting Tunnel Waist with (7) Belt Loops, Gripper Tape Inside Waistband to Keep Shirt Tucked In. (2) Metal Hook and Eye Closures At Center Front Waist, French Fly Has A Cross Tacked 4-Hole Melamine Buttons, Front Slash Pockets, Double Knee with 3/4" Articulated Darts, Double Welt Back Pocket, Welt Flash Light Pockets with Hook-and-Loop, Hidden Side-Seam Zipper Pockets. Double Seat Inside Knee and Calf, Side Vents with #3 Coil Ykk Zipper At Outside Bottom Leg. Motorcycle Breeches Can Be Striped
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms