Check Availability
  • 5.11 TACTICAL 

    Military/Tactical Tactical Boots, Toe Type: Plain, Black, Size: 6

  • Item # 6UJL5
  • Mfr. Model # 12001 -019-6-R
Military/Tactical Tactical Boots, Toe Type: Plain, Black, Size: 6 Tactical Boots,6R,Front Lace/Side Zip,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

5.11 Tactical lightweight boots with a semirigid heel and toe reinforcements are ideal for patrol officers. These full-grain leather boots have a moisture-wicking and antibacterial liner to keep feet cool and dry. Oil- and slip-resistant rubber outsole with cushioned insole allows you to move quietly and comfortably in any situation. Hidden pocket fits a small handcuff key or knife in case of emergency.
Show More Close
 

Technical Specifications

Item # 6UJL5
Mfr. Model # 12001 -019-6-R
UNSPSC #46181604
Shipping Weight 3.5 lbs
Country of Origin China *
Item Tactical Boots
Footwear Style Military/Tactical
Size 6
Footwear Width R
Gender Men's
Predominant Footwear Color Black
Footwear Closure Type Front Lace and Side Zipper
Shineable Toe Yes
Toe Type Plain
Waterproof No
Insulated No
Height 8"
Color Black
Style Number 12001
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms