Check Availability
  • 5.11 TACTICAL 

    Military/Tactical Boots, Toe Type: Plain, Coyote, Size: 13

  • Item # 21V240
  • Mfr. Model # 12110
Military/Tactical Boots, Toe Type: Plain, Coyote, Size: 13 Boots,13R,Coyote,Front Lace/Side Zip,PR Boots,13R,Coyote,Front Lace/Side Zip,PR Boots,13R,Coyote,Front Lace/Side Zip,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Leather suede and ballistic nylon work boot performs in all terrains and all conditions. Shock Mitigation System® provides excellent support, comfort, stability, and speed. The YKK® side zipper allows easy on/off and durable laces resist snags and static. Durable and functional outsole is oil- and slip-resistant allowing you to move quietly and safely through any situation. Dual-density cushioning and Hypertext® lasting board enhance comfort and stability. Also feature hidden pocket, semirigid toe and heel, and injection-molded midsole.
Show More Close
 

Technical Specifications

Item # 21V240
Mfr. Model # 12110
UNSPSC #46181604
Shipping Weight 4.78 lbs
Country of Origin China *
Item Boots
Footwear Style Military/Tactical
Size 13
Footwear Width R
Gender Men's
Predominant Footwear Color Coyote
Footwear Closure Type Front Lace and Side Zipper
Shineable Toe No
Toe Type Plain
Waterproof No
Insulated No
Height 8"
Color Coyote
Style Number 12110
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms