Check Availability
  • 5.11 TACTICAL 

    Mesa Pants. Size: 8, Fits Waist Size: 8, Inseam: 28-3/4", Black

  • Item # 423X10
  • Mfr. Model # 64417
Mesa Pants. Size: 8, Fits Waist Size: 8, Inseam: 28-3/4", Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423X10
Mfr. Model # 64417
UNSPSC #53102703
Shipping Weight 1.1 lbs
Country of Origin Bangladesh *
Item Mesa Pants
Size 8
Color Black
Fits Waist Size 8
Garment Style Pants
Inseam 28-3/4"
Material 87% Polyester/13% Spandex/DWR Finish
Fabric Weight 4.7 oz
Pockets 6
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms