This item has been discontinued.  For alternate products call 1-800-217-6872.

  • 5.11 TACTICAL 

    Mesa Pants. Size: 0, Fits Waist Size: 0, Inseam: 31-3/4", Raisin

  • Item # 423X61
  • Mfr. Model # 64417
Mesa Pants. Size: 0, Fits Waist Size: 0, Inseam: 31-3/4", Raisin

Technical Specifications

Item # 423X61
Mfr. Model # 64417
UNSPSC #53102703
Shipping Weight 1.1 lbs
Country of Origin Bangladesh *
Item Mesa Pants
Size 0
Color Raisin
Fits Waist Size 0
Garment Style Pants
Inseam 31-3/4"
Material 87% Polyester/13% Spandex/DWR Finish
Fabric Weight 4.7 oz
Pockets 6
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms