Check Availability
  • 5.11 TACTICAL 

    Mens Utility T-Shirt,Black,M

  • Item # 38HM48
  • Mfr. Model # 41017
Mens Utility T-Shirt,Black,M Mens Utility T-Shirt,Black,M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The men's utility PT shirt from 5.11 Tactical® is made from breathable, antimicrobial, moisture-wicking fabric to provide lightweight wearability. Ideal for tactical training and for daily workouts. The highly functional, raglan sleeves and full underarm gussets dramatically reduce constriction and ensure full freedom of motion. Flat lock seams throughout reduce friction and increase comfort. An integrated Writebar™ allows easy labeling for quick identification. Designed to perform in any climate or setting—an ideal choice for demanding environments.
Show More Close
 

Technical Specifications

Item # 38HM48
Mfr. Model # 41017
UNSPSC #53102703
Shipping Weight 0.7 lbs
Country of Origin Vietnam *
Item Men's Utility T-Shirt
Size M
Color BLACK
Material 100% Polyester
Fits Chest Size 38" to 40"
Sleeve Length Short Sleeve
Neck Size 15" to 15-1/2"
Fabric Polyester
Fabric Weight 4.5 oz.
Type Tactical
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms