Check Availability
  • 5.11 TACTICAL 

    Mens S/S A-Class Station Shirt, Fire Nvy

  • Item # 32JY16
  • Mfr. Model # 46123
Mens S/S A-Class Station Shirt, Fire Nvy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Station shirt is wrinkle, shrink, and fade resistant. Designed with input from firefighters, this shirt is comfortable and durable, with permanent creases and triple-stitched seams. Includes badge tab and epaulete kit. 100% cotton twill.
Show More Close
 

Technical Specifications

Item # 32JY16
Mfr. Model # 46123
UNSPSC #53102703
Shipping Weight 1.0 lbs
Country of Origin Indonesia *
Item Men's Long Sleeve A-Class Station Shirt
Size 2XL
Color Fire Navy
Material 100% Cotton Twill
Pockets 4
Binding 4-Hole Melamine Buttons
Fabric Weight 5.6 oz.
Type Shirt
Includes Button Front Collar Stays Along The Front Edge of Collar for A Professional Appearance, Sewn In Military Creases On The Front and Back, (2) Chest Pockets with Stitched Creases and Pencil Pocket Openings On Each Flap. Hidden Document Pockets, Comes with An Epaulette and Badge Holder Kit for Easy Conversion
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms