Check Availability
  • 5.11 TACTICAL 

    Men's Urban Pants. Size: 30" x 32", Fits Waist Size: 30", Inseam: 32", Dark Navy

  • Item # 52KZ09
  • Mfr. Model # 74461
Men's Urban Pants. Size: 30" x 32", Fits Waist Size: 30", Inseam: 32", Dark Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52KZ09
Mfr. Model # 74461
UNSPSC #53102703
Shipping Weight 1.2 lbs
Country of Origin Cambodia *
Item Men's Urban Pants
Size 30" x 32"
Color Dark Navy
Fits Waist Size 30"
Garment Style Pants
Inseam 32"
Material 100% Polyester Ripstop
Binding YKK Zipper, Melamine Button
Pockets 5
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Germany , Spain , Finland , France , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Singapore and Ukraine .

This item is restricted for international sale.

Alternate Search Terms