Check Availability
  • 5.11 TACTICAL 

    Men's Urban Pants. Size: 28" x 36", Fits Waist Size: 28", Inseam: 36", Khaki

  • Item # 52KY82
  • Mfr. Model # 74461
Men's Urban Pants. Size: 28" x 36", Fits Waist Size: 28", Inseam: 36", Khaki
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52KY82
Mfr. Model # 74461
UNSPSC #53102703
Shipping Weight 1.2 lbs
Country of Origin Cambodia *
Item Men's Urban Pants
Size 28" x 36"
Color Khaki
Fits Waist Size 28"
Garment Style Pants
Inseam 36"
Material 100% Polyester Ripstop
Binding YKK Zipper, Melamine Button
Pockets 5
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Germany , Spain , Finland , France , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Singapore and Ukraine .

This item is restricted for international sale.

Alternate Search Terms