Check Availability
  • 5.11 TACTICAL 

    Men's Tactical Pants. Size: 34", Fits Waist Size: 34" to 35", Inseam: 34", Fire Navy

  • Item # 6YKD5
  • Mfr. Model # 74251
Men's Tactical Pants. Size: 34", Fits Waist Size: 34" to 35", Inseam: 34", Fire Navy Men's Tactical Pant,Fire Navy,34 to 35"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for active movement, these rugged men's tactical pants feature both double-stitch and triple-stitch construc- tion.

The pants also feature a rear strap and 7 pockets, including slash pockets. Slots in the knees accept kneepad inserts No. 6YVG3, sold separately.

• 100% cotton canvas
• Reinforced seat and knees for durability
Show More Close
 

Technical Specifications

Item # 6YKD5
Mfr. Model # 74251
UNSPSC #46181527
Catalog Page 1813
Shipping Weight 1.95 lbs
Country of Origin Cambodia *
Item Men's Tactical Pants
Size 34"
Color Fire Navy
Fits Waist Size 34" to 35"
Garment Style Pants
Inseam 34"
Material 100% Cotton Canvas
Fabric Weight 8.5 oz.
Pockets 7
Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms