Check Availability
  • 5.11 TACTICAL 

    Men's Tactical Pants. Size: 40", Fits Waist Size: 40" to 41", Inseam: 32", OD Green

  • Item # 6UXH4
  • Mfr. Model # 74251
Men's Tactical Pants. Size: 40", Fits Waist Size: 40" to 41", Inseam: 32", OD Green Men's Tactical Pant,OD Green,40 to 41"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for active movement, these rugged men's tactical pants feature both double-stitch and triple-stitch construc- tion.

The pants also feature a rear strap and 7 pockets, including slash pockets. Slots in the knees accept kneepad inserts No. 6YVG3, sold separately.

• 100% cotton canvas
• Reinforced seat and knees for durability
Show More Close
 

Technical Specifications

Item # 6UXH4
Mfr. Model # 74251
UNSPSC #46181527
Catalog Page 1813
Shipping Weight 2.05 lbs
Country of Origin Cambodia *
Item Men's Tactical Pants
Size 40"
Color OD Green
Fits Waist Size 40" to 41"
Garment Style Pants
Inseam 32"
Material 100% Cotton Canvas
Fabric Weight 8.5 oz.
Pockets 7
Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms