Check Availability
  • 5.11 TACTICAL 

    Men's Tactical Pant. Size: 38", Fits Waist Size: 38", Inseam: 32", Dark Navy

  • Item # 38GW58
  • Mfr. Model # 45502
Men's Tactical Pant. Size: 38", Fits Waist Size: 38", Inseam: 32", Dark Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for mounted patrol officers and feature zip-off pant legs for easy conversion to patrol shorts. Quick-drying, high performance fabric and a fully gusset crotch for freedom of movement. The roomy thigh-mounted cargo pockets with internal organizers help keep items within easy reach. Also feature a nonslip shirt gripper panel at waist to keep your shirt tucked in, articulated knees to help prevent bunching and chaffing, and adjustable belt loops.
Show More Close
 

Technical Specifications

Item # 38GW58
Mfr. Model # 45502
UNSPSC #53102703
Shipping Weight 1.102 lbs
Country of Origin Vietnam *
Item Men's Tactical Pant
Size 38"
Color Dark Navy
Fits Waist Size 38"
Garment Style Pants
Inseam 32"
Material 94% Nylon/6% Elastane
Binding YKK Zipper, Prym Snap, Melamine Button
Fabric Weight 3.8 oz.
Pockets 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms