Check Availability
  • 5.11 TACTICAL 

    Men's Cargo Pants. Size: 40" x 34", Fits Waist Size: 40", Inseam: 34", Charcoal

  • Item # 52KV30
  • Mfr. Model # 74439
Men's Cargo Pants. Size: 40" x 34", Fits Waist Size: 40", Inseam: 34", Charcoal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52KV30
Mfr. Model # 74439
UNSPSC #53102703
Shipping Weight 2.0 lbs
Country of Origin Vietnam *
Item Men's Cargo Pants
Size 40" x 34"
Color Charcoal
Fits Waist Size 40"
Garment Style Pants
Inseam 34"
Material 100% Polyester Ripstop
Binding YKK Zipper, Melamine Button
Pockets 9
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Germany , Spain , Finland , France , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Singapore and Ukraine .

This item is restricted for international sale.

Alternate Search Terms