This item has been discontinued.  For alternate products call 1-800-217-6872.

  • 5.11 TACTICAL 

    Men's Boxer Briefs, Fits Waist Size 40" to 42", Battle Brown, XL

  • Item # 38HC82
  • Mfr. Model # 40155
Men's Boxer Briefs, Fits Waist Size 40" to 42", Battle Brown, XL

Product Details

Performance Boxer Brief midthigh design features a nonrestrictive fit and wide elastic tagless waistband for comfort.
Show More Close
 

Technical Specifications

Item # 38HC82
Mfr. Model # 40155
UNSPSC #53102703
Shipping Weight 0.3 lbs
Country of Origin China *
Item Boxer Briefs
Color Battle Brown
Size XL
Fits Waist Size 40" to 42"
Material Polyester/Spandex
Gender Men's
Garment Style Casual
Style Performance Brief
Type Engineered Fit
Inseam 6"
Features Moisture Wicking and Antimicrobial, Quick Dry Underwear
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms