Check Availability
  • 5.11 TACTICAL 

    Maverick Assaulters Belt, 100% Nylon Webbing, Sandstone, Width: 1-3/4", Size: S

  • Item # 22MP52
  • Mfr. Model # 59569
Maverick Assaulters Belt, 100% Nylon Webbing, Sandstone, Width: 1-3/4", Size: S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Comfortable, ergonomic rigger's belt is designed to provide customizable, convenient one-time fitting, with quick, easy on and off; so that, when duty calls, it's ready to grab, snap on, and go. Quick-attach front web loop is ready to accept essential gear.
Show More Close
 

Technical Specifications

Item # 22MP52
Mfr. Model # 59569
UNSPSC #46182306
Shipping Weight 0.25 lbs
Country of Origin China *
Item Maverick Assaulters Belt
Gender Men's
Style Tactical
Size S
Width 1-3/4"
Material 100% Nylon Webbing
Color Sandstone
Features Ergonomic Curve
Material - Duty Belts and Harnesses 100% Nylon Webbing
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.