Check Availability
  • 5.11 TACTICAL 

    Job Shirt With Denim, 2XL, Fire Navy

  • Item # 21W767
  • Mfr. Model # 72301
Job Shirt With Denim, 2XL, Fire Navy Job Shirt With Denim,2XL,Fire Navy Job Shirt With Denim,2XL,Fire Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

1/4-zip shirt features a chest Break-Throughâ„¢ pocket with hook-and-loop divider that can carry a full-sized radio. Has no-roll collar stays for a neat appearance, denim accents on the collar, and a locker loop for you to hang the shirt from any hook. Additional details include hand warmer pockets, mic-clip pockets on the shoulders, and pen pockets on the left sleeve. Stain-resistant poly/cotton fleece
Show More Close
 

Technical Specifications

Item # 21W767
Mfr. Model # 72301
UNSPSC #53102703
Shipping Weight 1.5 lbs
Country of Origin Vietnam *
Item Job Shirt With Denim
Size 2XL
Color Fire Navy
Material Poly-Cotton Twill
Fits Chest Size 50" to 52"
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms