Check Availability
  • 5.11 TACTICAL 

    Helios Polo,3XL,Dark Navy

  • Item # 52KH24
  • Mfr. Model # 41192
Helios Polo,3XL,Dark Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 5.11 Tactical® short sleeve Taclite® Pro shirt is a popular design worn by law enforcement, military, fire, and emergency services professionals around the world. Made from proprietary moisture-wicking, quick-drying 4.5 oz. poly/cotton Taclite ripstop fabric, and treated for stain, liquid, and soil resistance. The Taclite Pro shirt stands up to the toughest work environments. Reinforced pen pockets at the left sleeve, a sunglass loop at the placket, and shoulder mic pockets offer quick convenience. Highly functional, lightweight, and extremely durable, shirt is ideal for both on duty and off duty wear.
Show More Close
 

Technical Specifications

Item # 52KH24
Mfr. Model # 41192
UNSPSC #53102703
Catalog Page 1810
Shipping Weight 0.85 lbs
Country of Origin Bangladesh *
Item Helios Polo
Size 3XL
Color Dark Navy
Material 100% Polyester
Fits Chest Size 54" to 56"
Neck Size 19" to 19-1/2"
Closure Type Button
Fabric Polyester
Pockets 0
Binding 3-Hole Melamine Buttons
Fabric Weight 4.5 oz.
Features Snag-Resistant Fabric, Pen Pocket At Left Sleeve, Shoulder Mic Pockets, Sunglass Loop At Placket, Moisture Wicking, Quick Drying
Type Short Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Germany , Spain , Finland , France , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Singapore and Ukraine .

This item is restricted for international sale.

Alternate Search Terms