Check Availability
  • 5.11 TACTICAL 

    GSA Tactical Pants. Size: 30", Fits Waist Size: 30", Inseam: 34", Black

  • Item # 22MT23
  • Mfr. Model # 74252
GSA Tactical Pants. Size: 30", Fits Waist Size: 30", Inseam: 34", Black GSA Tactical Pants,Size 30,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Comfortable and durable pants have rugged double- and triple-stitch construction with 48 bartacks in high-stress areas for superior strength and performance. Rear strap and 7 pockets, including slash pockets, provide ample storage. Slots in the knees accept Kneepad Inserts No. 6YVG3, available separately.

•  100% cotton canvas
•  Self-adjusting waistband for fit and comfort
•  Reinforced seat and knees for durability
•  GSA approved
Show More Close
 

Technical Specifications

Item # 22MT23
Mfr. Model # 74252
UNSPSC #53102703
Shipping Weight 1.75 lbs
Country of Origin Vietnam *
Item GSA Tactical Pants
Size 30"
Color Black
Fits Waist Size 30"
Garment Style Pants
Inseam 34"
Material 100% Cotton Tactical Canvas
Fabric Weight 8.85 oz.
Pockets 7
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms