Check Availability
  • 5.11 TACTICAL 

    Fast-Tac Uurban Pants. Size: 54", Fits Waist Size: 54", Inseam: 32", Khaki

  • Item # 425J74
  • Mfr. Model # 74461L
Fast-Tac Uurban Pants. Size: 54", Fits Waist Size: 54", Inseam: 32", Khaki
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425J74
Mfr. Model # 74461L
UNSPSC #53102703
Shipping Weight 1.4 lbs
Country of Origin Cambodia *
Item Fast-Tac Uurban Pants
Size 54"
Color Khaki
Fits Waist Size 54"
Garment Style Pants
Inseam 32"
Material 100% Polyester
Fabric Weight 4.7 oz
Pockets 5
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms