Check Availability
  • 5.11 TACTICAL 

    Fast-Tac Pants. Size: 52", Fits Waist Size: 52", Inseam: 32", TDU Khaki

  • Item # 425K24
  • Mfr. Model # 74462L
Fast-Tac Pants. Size: 52", Fits Waist Size: 52", Inseam: 32", TDU Khaki
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425K24
Mfr. Model # 74462L
UNSPSC #53102703
Shipping Weight 1.0 lbs
Country of Origin Vietnam *
Item Fast-Tac Pants
Size 52"
Color TDU Khaki
Fits Waist Size 52"
Garment Style Pants
Inseam 32"
Material 100% Polyester
Fabric Weight 4.7 oz
Pockets 6
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms