Check Availability
  • 5.11 TACTICAL 

    Fast-Tac Pants. Size: 48", Fits Waist Size: 48", Inseam: 34", Black

  • Item # 425K07
  • Mfr. Model # 74462L
Fast-Tac Pants. Size: 48", Fits Waist Size: 48", Inseam: 34", Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425K07
Mfr. Model # 74462L
UNSPSC #53102703
Shipping Weight 1.0 lbs
Country of Origin Vietnam *
Item Fast-Tac Pants
Size 48"
Color Black
Fits Waist Size 48"
Garment Style Pants
Inseam 34"
Material 100% Polyester
Fabric Weight 4.7 oz
Pockets 6
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms