Check Availability
  • 5.11 TACTICAL 

    Fast-Tac Pants. Size: 34", Fits Waist Size: 34", Inseam: 34", Black

  • Item # 424N61
  • Mfr. Model # 74462
Fast-Tac Pants. Size: 34", Fits Waist Size: 34", Inseam: 34", Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 424N61
Mfr. Model # 74462
UNSPSC #53102703
Shipping Weight 1.15 lbs
Country of Origin Vietnam *
Item Fast-Tac Pants
Size 34"
Color Black
Fits Waist Size 34"
Garment Style Pants
Inseam 34"
Material 100% Polyester
Fabric Weight 4.7 oz
Pockets 7
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms