Check Availability
  • 5.11 TACTICAL 

    Fast-Tac Pants. Size: 32", Fits Waist Size: 32", Inseam: 30", TDU Khaki

  • Item # 424N78
  • Mfr. Model # 74462
Fast-Tac Pants. Size: 32", Fits Waist Size: 32", Inseam: 30", TDU Khaki
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 424N78
Mfr. Model # 74462
UNSPSC #53102703
Shipping Weight 1.15 lbs
Country of Origin Vietnam *
Item Fast-Tac Pants
Size 32"
Color TDU Khaki
Fits Waist Size 32"
Garment Style Pants
Inseam 30"
Material 100% Polyester
Fabric Weight 4.7 oz
Pockets 7
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms