Check Availability
  • 5.11 TACTICAL 

    Fast-Tac Cargo Pants. Size: 54", Fits Waist Size: 54", Inseam: 34", Dark Navy

  • Item # 425J49
  • Mfr. Model # 74439L
Fast-Tac Cargo Pants. Size: 54", Fits Waist Size: 54", Inseam: 34", Dark Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425J49
Mfr. Model # 74439L
UNSPSC #53102703
Shipping Weight 1.8 lbs
Country of Origin Vietnam *
Item Fast-Tac Cargo Pants
Size 54"
Color Dark Navy
Fits Waist Size 54"
Garment Style Pants
Inseam 34"
Material 100% Polyester
Fabric Weight 11.2 oz
Pockets 7
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms