Check Availability
  • 5.11 TACTICAL 

    Fast-Tac Cargo Pants. Size: 48", Fits Waist Size: 48", Inseam: 32", Khaki

  • Item # 425J26
  • Mfr. Model # 74439L
Fast-Tac Cargo Pants. Size: 48", Fits Waist Size: 48", Inseam: 32", Khaki
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425J26
Mfr. Model # 74439L
UNSPSC #53102703
Shipping Weight 1.8 lbs
Country of Origin Vietnam *
Item Fast-Tac Cargo Pants
Size 48"
Color Khaki
Fits Waist Size 48"
Garment Style Pants
Inseam 32"
Material 100% Polyester
Fabric Weight 11.2 oz
Pockets 7
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms