Check Availability
  • 5.11 TACTICAL 

    EMS Pants. Size: R/2, Fits Waist Size: R/2, Black

  • Item # 21W325
  • Mfr. Model # 64301
EMS Pants. Size: R/2, Fits Waist Size: R/2, Black EMS Pants,R/2,Black EMS Pants,R/2,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Women's pants are rugged, fade-resistant, and feature 2 full-size cargo pockets with internal dividers and external EMS-specific pockets to organize your gear. Front pockets have reinforced edges to protect against wear. A gusseted crotch lets you move freely, while the self-adjusting tunnel waistband has gripper material to help keep your shirt tucked in. Extra-wide 1-1/2" belt loops with 3/8" top loop let you attach radio straps or other gear.

•  PTFE-treated poly/cotton twill for stain, soil, and fluid resistance
•  Double-reinforced seat and knees for durability
Show More Close
 

Technical Specifications

Item # 21W325
Mfr. Model # 64301
UNSPSC #53102703
Shipping Weight 11.0 lbs
Country of Origin Nicaragua *
Item EMS Pants
Size R/2
Color Black
Fits Waist Size R/2
Garment Style EMS Pants
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms