This item has been discontinued.  For alternate products call 1-800-217-6872.

  • 5.11 TACTICAL 

    Duty Belt, Nylon, Maritime, Width: 1-1/4", Size: L

  • Item # 52KK61
  • Mfr. Model # 59529
Duty Belt, Nylon, Maritime, Width: 1-1/4", Size: L

Technical Specifications

Item # 52KK61
Mfr. Model # 59529
UNSPSC #53102501
Shipping Weight 0.75 lbs
Country of Origin China *
Item Duty Belt
Type Tactical
Gender Women's
Style Duty/Tactical
Size L
Length 46"
Width 1-1/4"
Material Nylon
Color Maritime
Features Resists Scratching and Will Not Corrode, No Maintenance Required and Can Be Easily Cleaned
Material - Duty Belts and Harnesses 100% Nylon Webbing
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Germany , Spain , Finland , France , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Singapore and Ukraine .

This item is restricted for international sale.