Check Availability
  • 5.11 TACTICAL 

    Double Duty TDU Belt, Nylon, TDU Green, Width: 1-1/2", Size: 3XL

  • Item # 22MP43
  • Mfr. Model # 59568
Double Duty TDU Belt, Nylon, TDU Green, Width: 1-1/2", Size: 3XL Double Duty TDU Belt,TDU Green,Nylon,3XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rugged belts are strong enough to support your duty gear. Belt features 2 layers of heavy-duty nylon webbing with 5 rows of stitching for stability. The microadjustable plastic buckle allows a perfect fit. Nonmetallic buckle is safe for EOD and air travel
Show More Close
 

Technical Specifications

Item # 22MP43
Mfr. Model # 59568
UNSPSC #46182306
Shipping Weight 0.52 lbs
Country of Origin China *
Item Double Duty TDU Belt
Gender Men's
Style Tactical
Size 3XL
Width 1-1/2"
Material Nylon
Color TDU Green
Material - Duty Belts and Harnesses 100% Nylon Webbing
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms