Check Availability
  • 5.11 TACTICAL 

    Defender Straight Flex Jeans. Size: 30", Fits Waist Size: 30", Inseam: 30", DW Indigo

  • Item # 424W23
  • Mfr. Model # 74477
Defender Straight Flex Jeans. Size: 30", Fits Waist Size: 30", Inseam: 30", DW Indigo
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 424W23
Mfr. Model # 74477
UNSPSC #53102703
Shipping Weight 1.1 lbs
Country of Origin Cambodia *
Item Defender Straight Flex Jeans
Size 30"
Color DW Indigo
Fits Waist Size 30"
Garment Style Pants
Inseam 30"
Material 76% Cotton/24% Polyester
Fabric Weight 10 oz
Pockets 7
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms