Check Availability
  • 5.11 TACTICAL 

    Defender Slim Flex Pants. Size: 36", Fits Waist Size: 36", Inseam: 34", Volcanic

  • Item # 424R53
  • Mfr. Model # 74464
Defender Slim Flex Pants. Size: 36", Fits Waist Size: 36", Inseam: 34", Volcanic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 424R53
Mfr. Model # 74464
UNSPSC #53102703
Shipping Weight 1.6 lbs
Country of Origin Cambodia *
Item Defender Slim Flex Pants
Size 36"
Color Volcanic
Fits Waist Size 36"
Garment Style Pants
Inseam 34"
Material 66% Cotton/31% Polyester/3% Elastane
Fabric Weight 8.8 oz
Pockets 7
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms