Check Availability
  • 5.11 TACTICAL 

    Covert Vest, XL, Battle Brown

  • Item # 32JD43
  • Mfr. Model # 80016
Covert Vest, XL, Battle Brown Covert Vest,XL,Battle Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This inconspicuous, comfortable, highly functional vest provides tactical utility as well as wearability. Dual zippered pass-through pockets both conceal and allow quick access to a holstered sidearm, while hidden chest pockets are excellent for hiding important documents. Outstanding wind and rain protection and tricot-lined handwarmer pockets make this TacTec-compatible vest an excellent choice for inclement weather.
Show More Close
 

Technical Specifications

Item # 32JD43
Mfr. Model # 80016
UNSPSC #46181507
Shipping Weight 1.09 lbs
Country of Origin Philippines *
Item Covert Vest
Type Vest
Size XL
Color Battle Brown
Material 100% Polyester
Fits Chest Size 46" to 48"
Number of Pockets (Inside) 2
Number of Pockets (Outside) 5
Closure Type YKK #5 Reversible Coil Zipper, YKK #3C Reversible Zipper
Features Water and Wind Resistant Stretch Softshell Fabric with Brushed Lining, Covert Outdoor Design, BBS Compatible Hook-and-Loop Chest Documents, Zippered Pass-Through Pockets for In-Waistband Weapon Access, 2-Way Center Front Zipper, Internal Hem Counter Weight Pockets, UPF Rating 50.0 Hidden Pass-Through Pockets for Quick Access to A Holstered Sidearm, and A Chest Pocket for Documents or Small Gear
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms