This item has been discontinued.  For alternate products call 1-800-217-6872.

  • 5.11 TACTICAL 

    Covert Vest, 3XL, Battle Brown

  • Item # 32JD41
  • Mfr. Model # 80016
Covert Vest, 3XL, Battle Brown Covert Vest,3XL,Battle Brown

Product Details

This inconspicuous, comfortable, highly functional vest provides tactical utility as well as wearability. Dual zippered pass-through pockets both conceal and allow quick access to a holstered sidearm, while hidden chest pockets are excellent for hiding important documents. Outstanding wind and rain protection and tricot-lined handwarmer pockets make this TacTec-compatible vest an excellent choice for inclement weather.
Show More Close
 

Technical Specifications

Item # 32JD41
Mfr. Model # 80016
UNSPSC #46181507
Shipping Weight 1.15 lbs
Country of Origin Philippines *
Item Covert Vest
Type Vest
Size 3XL
Color Battle Brown
Material 100% Polyester
Fits Chest Size 54" to 56"
Number of Pockets (Inside) 2
Number of Pockets (Outside) 5
Closure Type YKK #5 Reversible Coil Zipper, YKK #3C Reversible Zipper
Features Water and Wind Resistant Stretch Softshell Fabric with Brushed Lining, Covert Outdoor Design, BBS Compatible Hook-and-Loop Chest Documents, Zippered Pass-Through Pockets for In-Waistband Weapon Access, 2-Way Center Front Zipper, Internal Hem Counter Weight Pockets, UPF Rating 50.0 Hidden Pass-Through Pockets for Quick Access to A Holstered Sidearm, and A Chest Pocket for Documents or Small Gear
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms