Check Availability
  • 5.11 TACTICAL 

    Covert Khaki 2.0 Pants. Size: 42", Fits Waist Size: 42", Inseam: 36", Black

  • Item # 32JL11
  • Mfr. Model # 74332
Covert Khaki 2.0 Pants. Size: 42", Fits Waist Size: 42", Inseam: 36", Black Covert Khaki 2.0 Pants,42,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Styled to appear like a pair of dress pants, these pants contain multiple pockets to help conceal your gear. PTFE-treated for spill and stain resistance, they are suitable for covert operations or as casual wear. The fade- and wrinkle-resistant fabric with permanent creases offers a clean, professional look. Features include a self-adjusting tunnel waistband, 2 concealed hip pockets to carry 30 round AR magazines, and 2 zippered cargo pockets concealed at the side seam for accessories.
Show More Close
 

Technical Specifications

Item # 32JL11
Mfr. Model # 74332
UNSPSC #53102703
Shipping Weight 1.6 lbs
Country of Origin Vietnam *
Item Covert Khaki 2.0 Pants
Size 42"
Color Black
Fits Waist Size 42"
Garment Style Khaki Pants 2.0
Inseam 36"
Material 65% Polyester, 35% Cotton Twill with PTFE Finish (Main Body), 80% Polyester, 20% Cotton Plain Weave (Pocketing)
Binding Metallic YKK Zipper with Locking Slider, Concealed YKK Coil Zipper, 4-Hole Melamine Buttons
Fabric Weight 7.5 oz.
Pockets 4
Includes Fade and Shrink Resistant. PTFE Treated for Spill and Stain Resistance, (7) Belt Loops,Self Adjusting Tunnel Waistband That Moves with The Wearer, Permanent Creases Front and Back, Hand Pocket Openings Have Extra Deep Pocket Bags, Clean Finished and Double Stitched for Heavy Duty. Coin Pocket At Wearer's Right Front Waist. The Rear Has Traditional Welted Back Pockets with Button Closure, Concealed Side Seam Pockets
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms