Check Availability
  • 5.11 TACTICAL 

    Company Pants. Size: 44", Fits Waist Size: 44", Inseam: 30", Fire Navy

  • Item # 22MV47
  • Mfr. Model # 74398
Company Pants. Size: 44", Fits Waist Size: 44", Inseam: 30", Fire Navy Company Pant,Size 44,Fire Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A professional look helps you command the respect you need to do your job. These comfortable, durable pants have permanent creases and are treated to resist fading, shrinking, and wrinkles, so you look the part, both in and out of the station. A self-adjusting tunnel waistband and full gusseted crotch let you move freely. Reinforced belt loops support heavy gear
Show More Close
 

Technical Specifications

Item # 22MV47
Mfr. Model # 74398
UNSPSC #53102703
Shipping Weight 1.53 lbs
Country of Origin Nicaragua *
Item Company Pants
Size 44"
Color Fire Navy
Fits Waist Size 44"
Garment Style Pants
Inseam 30"
Material 100% Cotton Twil
Fabric Weight 7.8 oz.
Pockets 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms