Check Availability
  • 5.11 TACTICAL 

    Casual Belt, Full Grain Leather, Classic Brown, Width: 1-1/2", Size: M

  • Item # 22MP06
  • Mfr. Model # 59501
Casual Belt, Full Grain Leather, Classic Brown, Width: 1-1/2", Size: M Casual Belt,Brown,Full Grain Leather,M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This inconspicuous 1-1/2" belt was designed specifically with plainclothes or covert operations in mind, and engineered with direct input from undercover officers in the field. Casual everyday styling disguises the true nature of this highly functional belt, which features a hidden cuff key keeper at the center rear, and an invisible insert to support the weight of your sidearm. Brass-plated buckle.
Show More Close
 

Technical Specifications

Item # 22MP06
Mfr. Model # 59501
UNSPSC #46182306
Shipping Weight 0.26 lbs
Country of Origin China *
Item Casual Belt
Gender Men's
Style Tactical
Size M
Width 1-1/2"
Material Full Grain Leather
Color Classic Brown
Features Ergonomically Curved
Material - Duty Belts and Harnesses Full Grain Leather
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.