Check Availability
  • 5.11 TACTICAL 

    Bungee Cvr Pouch7-1/4 inL,MP5 Style Mags

  • Item # 32JV95
  • Mfr. Model # 56160
Bungee Cvr Pouch7-1/4 inL,MP5 Style Mags
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Providing reliable, consistent, and silent access to magazine clips, this pouch is designed for tactical and law enforcement agencies. It features a modular design with integrated elastic compression that increases stability and minimizes noise. Nonslip grips on cover tabs.

• 500D nylon for resilience and performance
• Water-repellent back coating
Show More Close
 

Technical Specifications

Item # 32JV95
Mfr. Model # 56160
UNSPSC #46101801
Shipping Weight 0.5 lbs
Country of Origin Vietnam *
Item Bungee Cover Pouch
Type Double
Size Universal
Color Black
Material Water Resistant 500D Nylon, PU Back Coating
Length (In.) 7-1/4
Width (In.) 1-1/2
Number of Pockets (Inside) 0
Number of Pockets (Outside) 1
Closure Hook-and-Loop
Fits 9mm Standard Magazine
For Use With MP5 Style Magazines
Features Your Choice of Flap Cover or Bungee Cord Retention, Mole and Slick Stick Web Platform Compatible, Stacking Design for Modular Expansion, Duraflex(TM) Hardware Increases Dependability, Treated for Soil and Moisture Resistance
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms